7/16 in. Electro Plated Zinc Steel Plain Washer
Model B201D 7/16 in. Electro Plated Zinc Steel Plain Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Collared screw
- 300 stainless band and housing
- 3/8 in hex head
- Zinc-plated carbon steel screw
Specifications
- ASTM:
- ASTM A-1018, ASTM A-653, ASTM B-633 SC3 Type III
- Coating:
- Electroplated Zinc
- Collection:
- Model B201D
- Diameter - Inside 1:
- 7/16 in
- Height:
- 1-31/50 in
- Length:
- 1-31/50 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Square Washer
- Shape:
- Square
- Thickness:
- 7/32 in
- Weight:
- 0.18 lb
- Width:
- 1-31/50 in