7/8 in. Black Welded Beam Attachment With ACC

Part #BB3083PLN78  |  Item #1394802  |  Manufacturer Part #78101103890

Fits Pipe Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 7/8 in

Height: 2-1/2 in

Length: 4-1/4 in

Weight: 3-19/25

Width: 3-7/8 in