7/8 x 7/8 in. Plated Rod Coupling

You last purchased this on
 
Eaton B-Line Series

7/8 x 7/8 in. Plated Rod Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

7/8 x 7/8 in. Plated Rod Coupling

  • Fast #
  • Part #BB65578ZN
  • Item #1394513
  • Manufacturer Part #78101156286
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Eaton B-Line series rod coupling
  • Requires Certification

Specifications

Coating:
Electroplated Zinc
Diameter:
1-3/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
7/8 in
Height:
7/8 in
Length:
2 in
MSS:
MSS SP-58, MSS SP-69
Material:
Steel
Origin:
Global
Product Type:
Rod Coupling
Weight:
0.572 lb