8 in. 2000 lb. Hot Dipped Galvanized Steel Clevis Hanger
B3100 Series 8 in. 2000 lb. Hot Dipped Galvanized Steel Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series clevis hanger, 1.75" height, 12.938" length, 11" width, Steel, Slide rite clevis hanger, Type 1, Hot-dipped galvanized, 8" pipe size, 3/4-10" rod size
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Coating:
- Hot Dip Galvanized
- Collection:
- B3100 Series
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Height:
- 1-3/4 in
- Length:
- 12-93/100 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/4 in
- Schedule Class:
- Standard
- UL Listed:
- Yes
- Weight:
- 4.98 lb
- Width:
- 11 in
- Work Load Limit:
- 2000 lb