Cooper B-Line
8 in. Black Pipe Roller Chair
Part #BB3120PLNX | Item #1394992 | Manufacturer Part #78101106678
Fits Pipe Size:
8 inProduct Details
Documents
Specifications
Color Finish: Black
Color Finish Category: Blacks
Fits Pipe Size: 8 in
Height: 2 in
Length: 12 in
Material: Steel
Type: BB3120PLNX
Weight: 8-37/50
Width: 4-39/125 in