8 in. 2765 lb. Steel Fast Clamp Sway Brace Attachment
TOLCO™ 8 in. 2765 lb. Steel Fast Clamp Sway Brace Attachment
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Eaton B-Line series TOLCO lateral sway brace attachment
Specifications
- Coating:
- Plain
- Collection:
- TOLCO™
- Diameter:
- 8 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Height:
- 1-1/4 in
- Length:
- 12-21/50 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Lateral Sway Brace Attachment
- UL Listed:
- Yes
- Weight:
- 2.388 lb
- Width:
- 10-5/8 in
- Work Load Limit:
- 2765 lb