9-3/5 in. Roof Top Unit Channel Support
Dura-Blok™ 9-3/5 in. Roof Top Unit Channel Support
Frequently Purchased Together
Product Details
- 12" H x 9.35" L x 6" W
- Cast iron
- Eaton B-Line series Dura-Blok support base with rod riser and channel
- Electro-plated
Specifications
- ASTM:
- ASTM B-633
- Coating:
- Electroplated
- Collection:
- Dura-Blok™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 12 in
- Length:
- 9-7/20 in
- Material:
- Cast Iron
- Origin:
- Domestic
- Product Type:
- Support Base
- Thickness:
- 2 in
- Weight:
- 9.35 lb
- Width:
- 6 in
- Work Load Limit:
- 200 lb