6-3/100 in. Electro Plated Zinc Steel Open Angle Strut Bracket

You last purchased this on
 
Eaton B-Line Series

6-3/100 in. Electro Plated Zinc Steel Open Angle Strut Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

6-3/100 in. Electro Plated Zinc Steel Open Angle Strut Bracket

  • Fast #
  • Part #BB248ZN
  • Item #1207405
  • Manufacturer Part #78101152463
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Eaton B-Line series open angle
  • Requires Certification

Specifications

ASTM:
ASTM A-1018, ASTM A-653, ASTM B-633 SC3 Type III
Coating:
Electroplated Zinc
Fitting Size 1:
9/16 in
Fitting Sizes:
9/16 in
Height:
2-7/10 in
Length:
6-3/100 in
Material:
Steel
Origin:
Domestic
Product Type:
Open Angle
Thickness:
0.22 in
Weight:
0.77 lb
Width:
1-31/50 in