1/2 in. Electro Plated Zinc Steel Plain Washer

You last purchased this on
 
Eaton B-Line Series

B202 Series 1/2 in. Electro Plated Zinc Steel Plain Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

B202 Series 1/2 in. Electro Plated Zinc Steel Plain Washer

  • Fast #
  • Part #BB202DZN
  • Item #1263968
  • Manufacturer Part #78101157093
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Steel
  • Hot-dipped galvanized
  • Eaton B-Line series square washer
  • No twist square washer
  • 1/2 in bolt size
  • Requires Certification

Specifications

ASTM:
ASTM A-1018, ASTM B-633 SC3 Type III, ASTM A-653
Coating:
Electroplated Zinc
Collection:
B202 Series
Color Finish Category:
Greys
Color Finish Name:
Zinc
Diameter - Inside 1:
1/2 in
Height:
1-31/50 in
Length:
1-31/50 in
Material:
Steel
Origin:
Domestic
Product Type:
Square Washer
Shape:
Square
Thickness:
0.21 in
Weight:
0.17 lb
Width:
1-31/50 in