DESCRIPTION

Cooper B-Line Adjustable Swivel Ring Hanger

BB3170CTCUPLTP

Fits Pipe Size:

4 in

SPECIFICATIONS

ANSI Specifications
ANSI SP-58, ANSI SP-69
Color Finish
Dura-Copper™
FM Approved
No
Fits Pipe Size
4 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Stainless Steel
UL Listed
No

Starting at
$26.5
EACH
  • QUANTITY