DESCRIPTION

Cooper B-Line B2000 Series 1-1/4 in. OD 304 Stainless Steel Pipe and Conduit Clamp

BB2031SS4

Manufacturer Part #: 78101161389

Fits Pipe Size:

1-1/4 in

SPECIFICATIONS

ASTM Specifications
ASTM A-1011
Coating
Stainless Steel
Collection
B2000 Series
End Connections
OD
Fits Pipe Size
1-1/4 in
Height
1-1/4 in
UL Listed
No
Weight
4/25
Width
1-1/2 in

Print

DOCUMENTS