DESCRIPTION

  • Includes Combination Recess Hex Head Machine Screw and Square Nut
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled spiral wound gaskets
  • Anti-blowout one piece bottom entry stem
  • Statically grounded ball, stem, and body
  • Two-position locking
  • Adjustable multi-piece PTFE "V" style packing
  • Cast bosses on the center-section and end caps for bleed and drain ports

Cooper B-Line B2000 Series 1-1/2 in. Low Carbon Steel Strut Clamp with Hardware

BB2011DCU

Manufacturer Part #: 78101160127

Fits Pipe Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-1011
Application
Pipes
Coating
Dura Copper Epoxy
Collection
B2000 Series
Fits Pipe Size
1-1/2 in
Gauge
14
Height
1-1/4 in
Maximum Pressure
33000 psi
UL Listed
No
Weight
1/5
Width
1-31/40 in

Print

DOCUMENTS