B3120 Series 2-1/2 in. Cast Iron and Steel Pipe Roller Chair in Black

Part #BB3120PLNL  |  Item #1394950  |  Manufacturer Part #78101106654

Fits Pipe Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI SP-58, ANSI SP-69]

Collection: B3120 Series

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 2-1/2 in

Height: 2-5/8 in

Length: 5-281/500 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: [Cast Iron, Steel]

Weight: 1-23/50

Width: 1-1/4 in