Cooper B-Line
B3120 Series 2 in. Cast Iron and Steel Pipe Roller Chair in Black
Part #BB3120PLNK | Item #1394948 | Manufacturer Part #78101106650
Fits Pipe Size:
Product Details
Documents
Specifications
ANSI Specifications: [ANSI SP-58, ANSI SP-69]
Collection: B3120 Series
Color Finish: Black
Color Finish Category: Blacks
Fits Pipe Size: 2 in
Height: 1-1/4 in
Length: 4-3/8 in
MSS Specifications: [MSS SP-58, MSS SP-69]
Material: [Cast Iron, Steel]
Weight: 1-1/50
Width: 2-3/8 in