Cooper B-Line
B3120 Series 24 in. Cast Iron and Steel Pipe Roller Chair in Black
Part #BB3120PLN24 | Item #3909394 | Manufacturer Part #78101175091
Fits Pipe Size:
Product Details
Documents
Specifications
ANSI Specifications: [ANSI SP-58, ANSI SP-69]
Collection: B3120 Series
Color Finish: Black
Color Finish Category: Blacks
Fits Pipe Size: 24 in
Length: 30 in
MSS Specifications: [MSS SP-58, MSS SP-69]
Material: [Cast Iron, Steel]