DESCRIPTION

Cooper B-Line Black Concrete Deck Anchor Insert

BB3019PLNC

Diameter:

3/8 in

SPECIFICATIONS

Color Finish
Black
Diameter
3/8 in
Length
6-3/8 in
Material
Steel

Starting at
$13.47
EACH
  • QUANTITY