DESCRIPTION

Cooper B-Line Black Malleable Iron Side Beam Bracket Black

BB3058PLND

Diameter:

1/2 in

SPECIFICATIONS

Color Finish
Black
Diameter
1/2 in
Height
2-3/4 in
Material
Malleable Iron

Starting at
$4.05
EACH
  • QUANTITY