DESCRIPTION

Cooper B-Line Black Malleable Iron Wedge C Clamp

BB3034PLN

Diameter:

3/8 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
3/8 in
FM Approved
Yes
Fits Pipe Size
3/8 in
Material
Malleable Iron
UL Listed
Yes

Starting at
$2.76
EACH
  • QUANTITY