• Cart

DESCRIPTION

Cooper B-Line Black Protection Insulation Shield

BBPSB

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Coating
Plastic
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
3-1/4 in
Height
3-1/2 in
Inside Diameter
3-1/4 in
Length
12 in
Material
Plastic
Material Type
Polypropylene
Maximum Temperature
178
Weight
37/100
Width
3-3/4 in

Starting at
$15.39
EACH
  • QUANTITY