DESCRIPTION

Cooper B-Line Black Turnbuckle

BB3202PLN

Fitting Sizes:

SPECIFICATIONS

Color Finish
Black
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Length
6 in

Starting at
Call for Pricing
  • QUANTITY