DESCRIPTION

Cooper B-Line Black Vee Bottom Clevis Hanger

BB3106PLN

Fits Pipe Size:

1/2 in - 2 in

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
1/2 in - 2 in
Material
Steel

Starting at
$9.2
EACH
  • QUANTITY