• Cart

DESCRIPTION

Cooper B-Line Black Weldless Round Head Eye Nut

BB3200PLN

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI SP-58, ANSI SP-69
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
1/2 in
Height
1-3/8 in
Length
3-47/250 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Forged Steel
Maximum Temperature
750
UL Listed
Yes
Weight
31/100
Width
2-1/2 in
Work Load Limit
1010