DESCRIPTION

  • Bolt size: 1/2" - 13 X 1 3/4"
  • Conforms to WW-H-171E, type 8 and MSS, SP-69, type 8

Cooper B-Line Carbon Steel Riser Clamp Black

N6

Fits Pipe Size:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
4 in
Length
12-7/8 in
Material
Carbon Steel
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS