DESCRIPTION

Cooper B-Line Conduit Clamp in Pre Galvanized

BBPC32PLTD

EMT Size:

2

SPECIFICATIONS

Coating
Galvanized
EMT Size
2
End Connection 1
Threaded
FM Approved
No
Rigid Conduit Size
2
Type
Conduit Clamp
UL Listed
Yes

Starting at
$4.43
EACH
  • QUANTITY