DESCRIPTION

Cooper B-Line Threaded Copper Malleable Iron Ceiling Flange

BB3199RCT

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3/8 in
Material
Malleable Iron
NSF Certified
No
Size
3/8 in
Type
Straight