DESCRIPTION

Cooper B-Line Copper Strut Clamp Pre-assembled 7/8 in. OD

BB2008PADCU

Fits Pipe Size:

3/4 in

SPECIFICATIONS

Coating
Dura-copper epoxy
Color Finish
Dura Copper Epoxy
Fits Pipe Size
3/4 in
Gauge
16
Material
Carbon Steel
Outside Diameter
7/8 in
Rigid Conduit Size
0.750

Starting at
$1.72
EACH
  • QUANTITY