DESCRIPTION

Cooper B-Line DBE10-16 Durablok RTU Channel Support

BDBE1016

Width:

6 in

SPECIFICATIONS

Color Finish
Black
Height
12 in
Length
9-3/5 in
Material
Plastic
Thickness
5 1/2 in
Width
6 in

Starting at
$55.73
EACH
  • QUANTITY