DESCRIPTION

Cooper B-Line DI Anchor Setting Tool

B6307

Rod Size In :

3/8 in

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
FM Approved
Yes
Rod Size In
3/8 in
UL Listed
Yes

Starting at
$7.25
EACH
  • QUANTITY