• Cart

Cooper B-Line Domestic Copper Riser Clamp BB3373CTUSDCU

DESCRIPTION

Cooper B-Line Domestic Copper Riser Clamp

BB3373CTUSDCU

Fits Pipe Size:

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Coating
Dura Copper Epoxy
Color Finish
Copper
Color Finish Category
Copper Tones
Fits Pipe Size
1/2 in
Length
8-3/4 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Steel
UL Listed
Yes

Starting at
$11.66
EACH
  • QUANTITY

DOCUMENTS