Dura-Green 2-Hole Corner Angle Bracket
Dura-Green 2-Hole Corner Angle Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series corner angle
Specifications
- Coating:
- Dura-Green®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 2-3/50 in
- Length:
- 1-87/100 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Corner Angle
- Weight:
- 0.37 lb
- Width:
- 1-31/50 in