Dura-Green 3-Hole Zee Suport for B22 Strut Bracket
Dura-Green 3-Hole Zee Suport for B22 Strut Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series offset fitting
Documents
Specifications
- Coating:
- Dura-Green®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 1-31/50 in
- Length:
- 3-1/2 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Offset Fitting
- Weight:
- 0.51 lb
- Width:
- 1-31/50 in