Electro-Plated Zinc Slotted Angle All-Purpose Frame

Part #BSA158120ZN  |  Item #3646696  |  Manufacturer Part #78101180012

Coating:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Pre-Galvanized

Gauge: 14

Height: 1-5/8 in

Length: 12 in

Material: Carbon Steel

Type: BSA158120ZN

Weight: 33/50

Width: 1-609/1000 in