DESCRIPTION

Cooper B-Line Electrogalvanized Adjustable Steel Pipe Yoke Roll

BB311014ZN

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI SP-58, ANSI SP-69
Coating
Galvanized
Fits Pipe Size
14 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Cast Iron, Steel
Width
14-1/2 in