DESCRIPTION

Cooper B-Line 1 in. EMT Single Hole Strap in Zinc Plated

BB23011ZN

Manufacturer Part #: 78101176030

Fits Pipe Size:

SPECIFICATIONS

Coating
Zinc
Fits Pipe Size
1 in
Height
1-95/1000 in
Type
BB23011ZN
Weight
9/200
Width
83/100 in

Print