DESCRIPTION

Cooper B-Line In-line Sway Brace Attachment

N4L

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Grey
Fits Pipe Size
6 in
Material
Carbon Steel
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday