• Cart

DESCRIPTION

Cooper B-Line Insulation Protection in White

BBPSW

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Color Finish
White
Inside Diameter
2-1/4 in
Material
Plastic
Material Type
Polypropylene Copolymer
Maximum Temperature
178

Starting at
$12.66
EACH
  • QUANTITY