DESCRIPTION

Cooper B-Line Insulation Protector Shield

BBPS425B

Fits Pipe Size:

4-1/4 in

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
4-1/4 in
Inside Diameter
4-1/4 in
Material
Plastic
Material Type
Polypropylene Copolymer

Starting at
$16.65
EACH
  • QUANTITY