DESCRIPTION

Cooper B-Line Malleable Iron Long Drop C-Clamp with Locknut

BB3036LZNPLTD

Diameter:

SPECIFICATIONS

ANSI Specifications
ANSI SP-58, ANSI SP-69
Coating
Electro Galvanized
Diameter
1/2 in
FM Approved
Yes
IsAcceptableImage
MSS Specifications
MSS SP-58, MSS SP-69
Material
Malleable Iron
UL Listed
Yes

Starting at
$7.42
EACH
  • QUANTITY