DESCRIPTION

Cooper B-Line Malleable Iron Side Beam Bracket

BB3058PLNC

Diameter:

3/8 in

SPECIFICATIONS

ANSI Specifications
ANSI SP-58, ANSI SP-69
Coating
Electro Galvanized
Color Finish
Black
Diameter
3/8 in
FM Approved
Yes
Material
Malleable Iron
UL Listed
Yes

Starting at
$1.71
EACH
  • QUANTITY