DESCRIPTION

Cooper B-Line Copper and Malleable Iron Split Rod Tap Extension Clamp

BB3198RCTDCU

Fits Pipe Size:

SPECIFICATIONS

Color Finish
Dura-Copper™
End Connection 1
Copper
FM Approved
No
Fits Pipe Size
1/2 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Malleable Iron
Type
Pipe Clamp
UL Listed
No
Work Load Limit
180

Starting at
$7.5
EACH
  • QUANTITY