DESCRIPTION

Cooper B-Line Malleable Iron Wedge C-Clamp

BB3034PLTDC

Diameter:

3/8 in

SPECIFICATIONS

ANSI Specifications
ANSI SP-58, ANSI SP-69
Diameter
3/8 in
FM Approved
Yes
Fits Pipe Size
4 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Malleable Iron
UL Listed
Yes

Starting at
$3.22
EACH
  • QUANTITY