DESCRIPTION

Cooper B-Line Malleable Iron Wedge C-Clamp in Black

BB3034PLND

Diameter:

1/2 in

SPECIFICATIONS

Coating
Galvanized
Color Finish
Black
Diameter
1/2 in
Height
1-13/16 in
Material
Malleable Iron
UL Listed
Yes
Work Load Limit
810

Starting at
$4.36
EACH
  • QUANTITY