1 x 1 x 1 in. Steel Nail Plate
1 x 1 x 1 in. Steel Nail Plate
Frequently Purchased Together
Product Details
- Eaton B-Line series
- Steel
- B56 channel
- M6 X 1 mm
Specifications
- Coating:
- Pre-Galvanized
- Height:
- 1 in
- Length:
- 1 in
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Nail Plate
- Weight:
- 1 lb
- Width:
- 1 in