DESCRIPTION

Cooper B-Line Offset Eye Socket

BB3223PLTD

Fitting Sizes:

3/8 in x 3/8 in

SPECIFICATIONS

Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Material
Steel

Starting at
$2.07
EACH
  • QUANTITY