DESCRIPTION

Cooper B-Line Pipe Clamp Double Bolt in Grey

BB3144PLN

Fits Pipe Size:

SPECIFICATIONS

Color Finish
Grey
FM Approved
No
Fits Pipe Size
3 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel

Starting at
Call for Pricing
  • QUANTITY