DESCRIPTION

  • Available in different finishes
  • For pipe sizes smaller than 4 in. use TOLCO FG 5
  • To be used as a braced pipe attachment component of a longitudinal, lateral or riser brace assembly
  • UL listed in the USA and Canada

Cooper B-Line Pipe Clamp

N4AP

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Grey
FM Approved
No
Fits Pipe Size
4 in
Material
Carbon Steel