DESCRIPTION

Cooper B-Line Pipe Hanger

B200X

Fits Pipe Size:

8 in

SPECIFICATIONS

ANSI Specifications
ANSI SP-58, ANSI SP-69
FM Approved
Yes
Fits Pipe Size
8 in
Gauge
16
MSS Specifications
MSS SP-58, MSS SP-69
Material
Pre-Galvanized Steel
UL Listed
Yes

Starting at
$6.22
EACH
  • QUANTITY