• Cart

DESCRIPTION

Cooper B-Line Plastic Coated Clevis Hanger Black

BB3100CPLN

Fits Pipe Size:

2 in

SPECIFICATIONS

Coating
Plastic
Color Finish
Black
Color Finish Category
Blacks
FM Approved
Yes
Fits Pipe Size
2 in
Height
1 in
Length
1 in
Material
Steel
UL Listed
Yes
Weight
53/100
Width
1 in

Starting at
$40.60
EACH
  • QUANTITY