• Cart

DESCRIPTION

Cooper B-Line Plastic Coated Riser Clamp

BB3373CTC

Fits Pipe Size:

SPECIFICATIONS

FM Approved
No
Fits Pipe Size
1/2 in
Material
Plastic
UL Listed
No

Starting at
$24.32
EACH
  • QUANTITY