Cooper B-Line Plastic Coated Riser Clamp in Black BB3373CPLNK

DESCRIPTION

Cooper B-Line Plastic Coated Riser Clamp in Black

BB3373CPLNK

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 2 in

    BB3373CPLNK 

    $32.54
    $35.39
    Call for Pricing Call us for price $32.54 $35.39
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ANSI Specifications
ANSI SP-58, ANSI SP-69
Color Finish
Black
Color Finish Category
Blacks
FM Approved
Yes
Fits Pipe Size
2 in
Length
10-3/4 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Steel
UL Listed
Yes
Work Load Limit
255

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday